Welcome to Würth Slowakia For trade customers only

Slotted headless screw with flat point DIN 427, steel 14H, zinc-plated blue passivated (A2K)

SCR-HDLESS-DIN427-14H-SL-(A2K)-M5X10

Art.-no. 0253110510

EAN 4052712117299

Price for selected packaging unit
Slotted headless screw with flat point DIN 427, steel 14H, zinc-plated blue passivated (A2K)

Art.-no. 0253110510

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 427 has been withdrawn and replaced by ISO 2342. There is some similarity (Nominal size M1.4 removed | Nominal sizes over M10 removed | Hardness class 45 for steel added | Hardness classes for stainless steels introduced | Standard title of slotted headless screw and flat point on slotted set screw with shank changed).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M5

Length (l1)

10 mm

Thread length (metric thread) (b1)

6 mm

Standards

DIN 427

Material

Steel

Hardness category

14H

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Without head

Drive type

Slot

Internal drive

Slot

Thread type

Metric thread

Pitch

0.8 mm

Thread form

Standard metric thread

Thread design

Partial thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information