Slotted nut, hardened and ground with fine thread
DIN 1804/H plain steel
NUT-SL-DIN1804/H-M42X1,5
Register now and access more than 125,000 products
![]() | |
Thread type x nominal diameter x pitch (D) | M42 x 1.5 |
Outer diameter (d1) | 62.00 mm |
Height (h1) | 12 mm |
Standards | DIN 1804 |
Material | Steel |
Surface | Plain |
Thread type | Metric thread |
RoHS-compliant | Yes |
Datasheets(X)
CAD data (available after login)