Welcome to Würth Slowakia For trade customers only

Slotted raised countersunk head screw DIN 964, A4 stainless steel, plain

DIN 964 bare stainless steel A4
SCR-RSDCS-DIN964-A4-SL-M6X10

Art.-no. 02966 10
EAN 4046777400328

Price for selected packaging unit
Slotted raised countersunk head screw DIN 964, A4 stainless steel, plain

Art.-no. 02966 10

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 964 has been withdrawn and replaced by ISO 2010. There is some limited similarity (some head heights and head diameters have been changed | Thread lengths changed | strength class 8.8 omitted | nominal Ø

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M6

Length (l1)

10 mm

Head diameter (dk)

11 mm

Head height (k1)

3 mm

Standards

DIN 964

Material

Stainless steel A4

Property class

50

Surface

Plain

RoHS-compliant

Yes

Head type

Raised countersunk head

Drive type

Slot

Internal drive

Slot

Thread type

Metric thread

Pitch

1 mm

Thread form

Standard metric thread

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information