Welcome to Würth Slowakia For trade customers only

Slotted raised countersunk head screw DIN 964, brass, nickel-plated (E2J)

DIN 964 brass, nickel-plated
SCR-RSDCS-DIN964-BRS-(E2J)-M3X8

Art.-no. 00213 8

EAN 4050382185747

Price for selected packaging unit
Slotted raised countersunk head screw DIN 964, brass, nickel-plated (E2J)

Art.-no. 00213 8

Price for selected packaging unit
Quantity
PU
x 2000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 964 has been withdrawn and replaced by ISO 2010. There is some limited similarity (some head heights and head diameters have been changed | Thread lengths changed | strength class 8.8 omitted | nominal Ø

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M3

Length (l1)

8 mm

Head diameter (dk)

5.6 mm

Head height (k1)

1.65 mm

Standards

DIN 964

Material

Brass

Surface

Nickel plated

RoHS-compliant

Yes

Head type

Raised countersunk head

Drive type

Slot

Internal drive

Slot

Thread type

Metric thread

Pitch

0.5 mm