Slotted raised countersunk head screw DIN 964, steel 4.8, zinc-plated, blue passivated (A2K)
DIN 964 steel 4.8 zinc plated
SCR-RSDCS-DIN964-4.8-(A2K)-M3X12
Art.-no. 00443 12
EAN 4046778365084
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
DIN 964 has been withdrawn and replaced by ISO 2010. There is some limited similarity (some head heights and head diameters have been changed | Thread lengths changed | strength class 8.8 omitted | nominal Ø
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M3 |
Length (l1) | 12 mm |
Head diameter (dk) | 5.6 mm |
Head height (k1) | 1.65 mm |
Standards | DIN 964 |
Material | Steel |
Property class | 4.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Raised countersunk head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 0.5 mm |
Thread form | Standard metric thread |
Thread design | Full thread |
Product class | A |
