Welcome to Würth Slowakia For trade customers only

Slotted raised countersunk head screw DIN 964, steel 4.8, zinc-plated, blue passivated (A2K)

SCR-RSDCS-DIN964-4.8-(A2K)-M3X16

Art.-no. 00443 16

EAN 4047376668430

Price for selected packaging unit
Slotted raised countersunk head screw DIN 964, steel 4.8, zinc-plated, blue passivated (A2K)

Art.-no. 00443 16

Price for selected packaging unit
Quantity
PU
x 2000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 964 has been withdrawn and replaced by ISO 2010. There is some limited similarity (some head heights and head diameters have been changed | Thread lengths changed | strength class 8.8 omitted | nominal Ø

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M3

Length (l1)

16 mm

Head diameter (dk)

5.6 mm

Head height (k1)

1.65 mm

Standards

DIN 964

Material

Steel

Property class

4.8

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Raised countersunk head

Drive type

Slot

Internal drive

Slot

Thread type

Metric thread

Pitch

0.5 mm

Thread form

Standard metric thread

Thread design

Full thread

Thread length (metric thread)

16 mm

Product class

A

Tightening torque 90% yield strength (1)

0.8 Nm

Min./max. resulting pre-load force (2)

0.636-1.3 kN

Corrosion protection period (3)

48 h

Disc with hardness to be used

≥ 140 HV

Nut to be used with strength class

≥ 4

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hexagon nut ISO 4032 steel 6/8, zinc-plated blue passivated (A2K)

NUT-HEX-ISO4032-6-WS5,5-(A2K)-M3

Hexagon nut with clamping piece (non-metal insert) DIN 6924, steel 8, zinc-plated, blue passivated (A2K)

NUT-SLOK-DIN6924-8-WS5,5-(A2K)-M3

x 1000 pcs
Hexagon nut with flange DIN 6923, steel 8, zinc-plated, blue passivated (A2K)

NUT-HEX-FLG-DIN6923-8-WS5,5-(A2K)-M3

x 1000 pcs
Serrated locking nut with locking teeth steel strength class 8, zinc-plated, blue passivated (A2K)

NUT-SER-SIDIN6923-8-WS5,5-(A2K)-M3

Washer with large outside diameter DIN 9021 (with large outside diameter), steel, zinc-plated, blue passivated (A2K)

WSH-DIN9021-140HV-(A2K)-D3,2

Lock washer with right-angle cross-section, shape B DIN 127, steel, mechanically applied zinc coating

RG-SPG-DIN127-B-(MZN)-D3,1

Countersink, yellow/blue ring, HSS 90° DIN 335 C

CNTSNK-CONI-MA-YELL/BLUE-HSS-90DGR-D6,3

Particularly suitable for the processing of conventional steels, cast iron and non-ferrous metals (aluminium, copper, aluminium alloys and plastics).
x 1 pcs
nanoProtect EU+ HSCo 90° T=4 hexagon countersink for drill/drivers and tangential impact drivers

CNTSNK-CONI-HSCO-NANOPROTECT-HEX-D6,3MM

Innovative all-rounder with four unequal cutting edges and coating in short version for almost all materials
x 1 pcs
Flat washer without chamfer ISO 7089 steel 200 HV, zinc-plated, blue passivated (A2K)

WSH-ISO7089-200HV-(A2K)-3

High-temperature lubricant paste HSP 1400

ASMBYPAST-HSP1400-AEROSOLCAN-300ML

Grey, metal-free lubricant paste that reduces wear, reliably separates and provides outstanding corrosion protection.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information