Welcome to Würth Slowakia For trade customers only

Slotted raised countersunk head screw ISO 2010, A2 stainless steel, plain

ISO 2010 A2 stainless steel, plain
SCR-RSDCS-ISO2010-A2-SL-M4X10

Art.-no. 0290120410
EAN 4053479807058

Price for selected packaging unit
Slotted raised countersunk head screw ISO 2010, A2 stainless steel, plain

Art.-no. 0290120410

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 2010 replaces DIN 964 | There is some limited similarity | Some head heights and head diameters have been changed | Thread lengths changed | Strength class 8.8 omitted | Nominal diameter for

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M4

Length (l1)

10 mm

Head diameter (dk)

8.4 mm

Head height (k1)

2.7 mm

Standards

ISO 2010

Material

Stainless steel A2

Property class

50

Surface

Plain

RoHS-compliant

Yes

Head type

Raised countersunk head

Drive type

Slot

Internal drive

Slot

Thread type

Metric thread

Pitch

0.7 mm