Welcome to Würth Slowakia For trade customers only

Slotted raised countersunk head screw ISO 2010, steel 4.8, zinc-plated, blue passivated (A2K)

ISO 2010 steel 4.8 zinc plated
SCR-RSDCS-ISO2010-4.8-(A2K)-SL-M4X30

Art.-no. 0290110430

EAN 4059609055771

Price for selected packaging unit
Slotted raised countersunk head screw ISO 2010, steel 4.8, zinc-plated, blue passivated (A2K)

Art.-no. 0290110430

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 2010 replaces DIN 964 | There is some limited similarity | Some head heights and head diameters have been changed | Thread lengths changed | Strength class 8.8 omitted | Nominal diameter for

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M4

Length (l1)

30 mm

Head diameter (dk)

8.4 mm

Head height (k1)

2.7 mm

Standards

ISO 2010

Material

Steel

Property class

4.8

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Raised countersunk head

Drive type

Slot

Internal drive

Slot

Thread type

Metric thread

Pitch

0.7 mm