Welcome to Würth Slowakia For trade customers only

Slotted raised countersunk head screw

DIN 964 steel 4.8 zinc plated yellow
SCR-RSDCS-DIN964-4.8-(A2C)-M6X25

Art.-no. 004400625

EAN 4045727012239

Price for selected packaging unit
Slotted raised countersunk head screw

Art.-no. 004400625

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 964, steel 4.8, galvanised, yellow chrome plated (A2C)
Notice

DIN 964 has been withdrawn and replaced by ISO 2010. There is some limited similarity (some head heights and head diameters have been changed | Thread lengths changed | strength class 8.8 omitted | nominal Ø

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M6

Length (l1)

25 mm

Head diameter (dk)

11.0 mm

Head height (k1)

3 mm

Standards

DIN 964

Material

Steel

Property class

4.8

Surface

Zinc plated yellow

RoHS-compliant

No

Head type

Raised countersunk head

Drive type

Slot

Internal drive

Slot

Thread type

Metric thread

Pitch

1 mm