Welcome to Würth Slowakia For trade customers only

Slotted round head screw W-0226, A2 stainless steel, plain, with slot

W-0226 stainless steel, A2, plain
SCR-MHD-A2-SL-M4X45

Art.-no. 022690445

EAN 4053479275505

Price for selected packaging unit
Slotted round head screw W-0226, A2 stainless steel, plain, with slot

Art.-no. 022690445

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Flat head means you can make full use of load surfaces – no damage to transported goods from protruding screw heads.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

For fastening soft materials (wood, plastic, etc.) to metal frames etc., e.g. truck structures.

Thread type x nominal diameter (d1)

M4

Length (l1)

45 mm

Head diameter (dk)

10 mm

Head height (k1)

2.2 mm

Standards

WN 226

Material

Stainless steel A2

Property class

50

Surface

Plain

RoHS-compliant

Yes

Head type

Truss head

Drive type

Slot

Internal drive

Slot

Thread type

Metric thread

Pitch

0.7 mm