Slotted round head screw W-0231, steel 4.8, zinc-plated, with slot
W-0231 steel 4.8 zinc plated
SCR-MHD-4.8-SL-(A2K)-M8X40
Art.-no.
02318 40
EAN 4011231284943
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Flat head means you can make full use of load surfaces – no damage to transported goods from protruding screw heads.
Product information
Datasheets(X)
CAD data (available after login)
Application area
For fastening soft materials (wood, plastic, etc.) to metal frames etc., e.g. truck structures.
![]() | |
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 40 mm |
Head diameter (dk) | 19 mm |
Head height (k1) | 4.4 mm |
Standards | WN 231 |
Material | Steel |
Property class | 4.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Truss head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 1.25 mm |
Thread form | Standard metric thread |