Welcome to Würth Slowakia For trade customers only

Slotted set screw with ring cutter DIN 438, steel 14H, zinc-plated blue passivated (A2K)

DIN 438 steel 14H zinc plated
SCR-RGCTR-DIN438-14H-SL-(A2K)-M5X6

Art.-no. 0253210506
EAN 4049557833156

Price for selected packaging unit
Slotted set screw with ring cutter DIN 438, steel 14H, zinc-plated blue passivated (A2K)

Art.-no. 0253210506

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 438 has been withdrawn and replaced by EN 27436. There is some similarity (no application-relevant changes).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M5

Length (l1)

6 mm

Diameter of tenon (d2)

2.5 mm

Slot width (n1)

0.8 mm

Standards

DIN 438

Material

Steel

Hardness category

14H

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Without head

Drive type

Slot

Internal drive

Slot

Thread type

Metric thread

Pitch

0.8 mm

Thread form

Standard metric thread

Thread design

Full thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information