Slotted set screw with tip DIN 553, A1 stainless steel, plain
DIN 553 A1 stainless steel plain
SCR-CONEPT-DIN553-A1-SL-M10X20
Art.-no. 026191020
EAN 4038898255642
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
DIN 553 has been withdrawn and replaced by ISO 7434. There is some similarity (nominal diameter M1, M1.4 omitted).
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 20 mm |
Tip diameter (d2) | 2.5 mm |
Standards | DIN 553 |
Material | Stainless steel A1 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Without head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Standard metric thread |
Thread design | Full thread |
Shape of tip | Tip |
