Welcome to Würth Slowakia For trade customers only

Slotted set screw with tip DIN 553, A4 stainless steel, plain

SCR-CONEPT-DIN553-A4-SL-M5X6

Art.-no. 022195 6

EAN 4059608707404

Price for selected packaging unit
Slotted set screw with tip DIN 553, A4 stainless steel, plain

Art.-no. 022195 6

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 553 has been withdrawn and replaced by ISO 7434. There is some similarity (nominal diameter for M1, M1.4 removed).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M5

Length (l1)

6 mm

Tip diameter (d2)

0.5 mm

Standards

DIN 553

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Head type

Without head

Drive type

Slot

Internal drive

Slot

Thread type

Metric thread

Pitch

0.8 mm

Thread form

Standard metric thread

Thread design

Full thread

Shape of tip

Tip

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information