Slotted set screw with tip ISO 7434, A1 plain stainless steel
ISO 7434 plain A1 stainless steel 50
SCR-CONEPT-ISO7434-A1-50-SL-M3X5
Art.-no. 022192035
EAN 4057708648559
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
ISO 7434 replaces DIN 553 | There is some similarity | Nominal diameters for M1, M1.4 removed.
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M3 |
Length (l1) | 5 mm |
Tip diameter (d2) | 0.3 mm |
Standards | ISO 7434 |
Material | Stainless steel A1 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Without head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 0.5 mm |
Thread form | Standard metric thread |
Thread design | Full thread |
Shape of tip | Tip |
