Welcome to Würth Slowakia For trade customers only

Slotted set screw with tip ISO 7434, A1 plain stainless steel

ISO 7434 plain A1 stainless steel 50
SCR-CONEPT-ISO7434-A1-50-SL-M4X6

Art.-no. 022192046

EAN 4057708649068

Price for selected packaging unit
Slotted set screw with tip ISO 7434, A1 plain stainless steel

Art.-no. 022192046

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 7434 replaces DIN 553 | There is some similarity | Nominal diameters for M1, M1.4 removed.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M4

Length (l1)

6 mm

Tip diameter (d2)

0.4 mm

Standards

ISO 7434

Material

Stainless steel A1

Surface

Plain

RoHS-compliant

Yes

Head type

Without head

Drive type

Slot

Internal drive

Slot

Thread type

Metric thread

Pitch

0.7 mm

Thread form

Standard metric thread

Thread design

Full thread

Shape of tip

Tip

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information