Welcome to Würth Slowakia For trade customers only

Slotted set screw with tip ISO 7434, A1 plain stainless steel

ISO 7434 plain A1 stainless steel 50
SCR-CONEPT-ISO7434-A1-50-SL-M6X12

Art.-no. 0221920612

EAN 4060053080448

Price for selected packaging unit
Slotted set screw with tip ISO 7434, A1 plain stainless steel

Art.-no. 0221920612

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 7434 replaces DIN 553 | There is some similarity | Nominal diameters for M1, M1.4 removed.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M6

Length (l1)

12 mm

Tip diameter (d2)

1.5 mm

Standards

ISO 7434

Material

Stainless steel A1

Surface

Plain

RoHS-compliant

Yes

Head type

Without head

Drive type

Slot

Internal drive

Slot

Thread type

Metric thread

Pitch

1 mm

Thread form

Standard metric thread

Thread design

Full thread

Shape of tip

Tip

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information