Slotted set screw with tip ISO 7434, A4 stainless steel, plain
ISO 7434 stainless steel, A4, plain
SCR-CONEPT-ISO7434-A4-SL-M8X25
Art.-no. 02219825
EAN 4046777534160
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
ISO 7434 replaces DIN 553 | There is some similarity | Nominal diameters for M1, M1.4 removed.
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 25 mm |
Tip diameter (d2) | 2 mm |
Standards | ISO 7434 |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Without head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 1.25 mm |
Thread form | Standard metric thread |
Thread design | Full thread |
Shape of tip | Tip |
