Welcome to Würth Slowakia For trade customers only

Slotted set screw with tip ISO 7434, steel 14H, zinc-plated, blue passivated (A2K)

ISO 7434 steel 14H, zinc plated
SCR-CONEPT-ISO7434-14H-SL-(A2K)-M12X50

Art.-no. 0221911250

EAN 4060052012815

Price for selected packaging unit
Slotted set screw with tip ISO 7434, steel 14H, zinc-plated, blue passivated (A2K)

Art.-no. 0221911250

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Hardness class 14H corresponds to a hardness of 140 HV



Steel set screws are intended for use under compressive stress only (see also DIN EN ISO 898-5). Typical uses include clamping in an adjusting ring or applying pressure to a counterpart. Steel set screws are therefore extremely hard in order to ensure torsional strength in the hexagon socket during tightening/loosening.



Tip:


A2/A4 stainless steel set screws are not specially hardened and may be used for tensile loads.



ISO 7434 replaces DIN 553 | There is some similarity | Nominal diameters for M1, M1.4 removed.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M12

Length (l1)

50 mm

Tip diameter (d2)

3.0 mm

Standards

ISO 7434

Material

Steel

Hardness category

14H

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Without head

Drive type

Slot

Internal drive

Slot

Thread type

Metric thread

Pitch

1.75 mm

Thread form

Standard metric thread

Thread design

Full thread

Shape of tip

Tip

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information