Welcome to Würth Slowakia For trade customers only

Slotted set screw with truncated cone DIN 551, A4 stainless steel, plain

DIN 551 bare stainless steel A4
SCR-FLPT-DIN551-A4-SL-M6X6

Art.-no. 022106 6

EAN 4038898248033

Price for selected packaging unit
Slotted set screw with truncated cone DIN 551, A4 stainless steel, plain

Art.-no. 022106 6

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 551 has been withdrawn and replaced by ISO 4766. There is some similarity (nominal diameter for M1, M1.4 removed).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M6

Length (l1)

6 mm

Standards

DIN 551

Material

Stainless steel A4

Surface

Plain

Internal drive

Slot

Thread type

Metric thread

Thread form

Standard metric thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information