Welcome to Würth Slowakia For trade customers only

Slotted set screw with truncated cone DIN 551, steel, 14H, plain

DIN 551 steel 14H plain
SCR-FLPT-DIN551-14H-SL-M4X20

Art.-no. 0253300420

EAN 4052712100659

Price for selected packaging unit
Slotted set screw with truncated cone DIN 551, steel, 14H, plain

Art.-no. 0253300420

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 551 has been withdrawn and replaced by ISO 4766. There is some similarity (nominal diameter for M1, M1.4 removed).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M4

Length (l1)

20 mm

Standards

DIN 551

Material

Steel

Hardness category

14H

Surface

Plain

Internal drive

Slot