Welcome to Würth Slowakia For trade customers only

Slotted set screw with truncated cone DIN 551, steel, 14H, plain

SCR-FLPT-DIN551-14H-SL-M4X5

Art.-no. 0253300405

EAN 4045727737361

Price for selected packaging unit
Slotted set screw with truncated cone DIN 551, steel, 14H, plain

Art.-no. 0253300405

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 551 has been withdrawn and replaced by ISO 4766. There is some similarity (nominal diameter for M1, M1.4 removed).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M4

Length (l1)

5 mm

Standards

DIN 551

Material

Steel

Hardness category

14H

Surface

Plain

Internal drive

Slot

Thread type

Metric thread

Thread form

Standard metric thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information