Slotted set screw with truncated cone DIN 551, steel, 14H, plain
DIN 551 steel 14H plain
SCR-FLPT-DIN551-14H-SL-M5X80
Art.-no. 0253300580
EAN 4038898355427
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Notice
DIN 551 has been withdrawn and replaced by ISO 4766. There is some similarity (nominal diameter for M1, M1.4 removed).
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
![]()  | |
Thread type x nominal diameter (d1)  | M5  | 
Length (l1)  | 80 mm  | 
Standards  | DIN 551  | 
Material  | Steel  | 
Hardness category  | 14H  | 
Surface  | Plain  | 
Internal drive  | Slot  | 
Thread type  | Metric thread  | 
Thread form  | Standard metric thread  | 
RoHS-compliant  | Yes  | 
