Slotted set screw with truncated cone DIN 551, steel 14H, zinc-plated blue passivated (A2K)
DIN 551 steel 14H zinc plated
SCR-FLPT-DIN551-14H-SL-(A2K)-M3X5
Art.-no. 0253310305
EAN 4052712100666
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
DIN 551 has been withdrawn and replaced by ISO 4766. There is some similarity (nominal diameter for M1, M1.4 removed).
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M3 |
Length (l1) | 5 mm |
Standards | DIN 551 |
Material | Steel |
Hardness category | 14H |
Surface | Zinc plated |
Internal drive | Slot |
Thread type | Metric thread |
Thread form | Standard metric thread |
RoHS-compliant | Yes |
