Slotted spring pin/clamping sleeve - lightweight design DIN 7346 steel plain
DIN 7346 steel plain
SPGPIN-DIN7346-2X6
Art.-no. 0475902006
EAN 4038898046387
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 2 mm |
Length (l1) | 6 mm |
Material | Spring steel |
Surface | Plain |
RoHS-compliant | Yes |
Design | Lightweight series |
Standards | DIN 7346 |
