Welcome to Würth Slowakia For trade customers only

Slotted spring pin/clamping sleeve - slotted, lightweight design ISO 13337 spring steel plain

SPGPIN-ISO13337-3X26

Art.-no. 5096303026

EAN 4064155444832

Price for selected packaging unit
Slotted spring pin/clamping sleeve - slotted, lightweight design ISO 13337 spring steel plain

Art.-no. 5096303026

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Slotted spring pins and clamping sleeves are able to transfer large shearing forces. In addition, slotted spring pins and ISO 13337 clamping sleeves do not require any special installation conditions. An adjustment for the mounting bore is not absolutely necessary with clamping sleeves.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

3 mm

Length (l1)

26 mm

Material

Spring steel

Surface

Plain

RoHS-compliant

Yes

Design

Lightweight series

Standards

ISO 13337

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information