Slotted spring pin/clamping sleeve - slotted, lightweight design ISO 13337 spring steel plain
ISO 13337 steel plain
SPGPIN-ISO13337-4X40
Art.-no. 0475904040
EAN 4045727144046
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Slotted spring pins and clamping sleeves are able to transfer large shearing forces. In addition, slotted spring pins and ISO 13337 clamping sleeves do not require any special installation conditions. An adjustment for the mounting bore is not absolutely necessary with clamping sleeves.
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 4 mm |
Length (l1) | 40 mm |
Material | Spring steel |
Surface | Plain |
RoHS-compliant | Yes |
Design | Lightweight series |
Standards | ISO 13337 |
