Slugging box wrench metric, straight
Slugging box wrench
SLUGBOXWRNCH-DIN7444-WS36
Art.-no. 071526136
EAN 4011231733755
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Tip: Bi-hex
- Standard: DIN 7444
- Material: Special forged steel with high impact resistance
- Surface: Steel grey
- Geometry: Short, strong profile shaft and slugging end for the most demanding of tasks
Product information
Datasheets(X)
Application area
Cargo, construction machinery, workshops, shipyards, heavy industry, mining and railways
![]() | |
Width across flats | 36 mm |
Length (L) | 205 mm |
Tip type | Twelve-sided head |
Ring thickness (a) | 18 mm |
External diameter of ring (d1) | 58 mm |
