Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Art.-no. 0961090056
Plus disposal costs -,-- per selected packing unit
Register now and access more than 125,000 products
Login/Register
Call customer service: 0800 121 854
Würth Catalogue
Datasheets(X)
Certificates/ Documents
|
Material
Steel
Hazardous Material
Datasheets()
Datasheets ()
CAD data |
Techno S3 FLEXITEC® safety shoes
Pan head tapping screw, shape F with recessed head Z DIN 7981, steel, zinc-plated, blue passivated (A2K), PZ drive, round head, shape F
Cutting disc for stainless steel
ASSY® 4 CSMP universal screw Steel zinc plated partial thread countersunk milling pocket head
T-piece EN10242 B1, hot-dip galvanised malleable iron
Hexagon Socket Head Cap Screw with centre, with low head DIN 6912, silver zinc-nickel plated 8.8 steel (ZNSHR)
Hexagon Socket Head Cap Screw ISO 4762, 10.9 steel with silver zinc-flake coating (ZFSHL)
KL locking device
Hexagon bolt with shank SB FITTINGS DIN EN 15048-1 DIN 7990, steel 5.6, hot-dip galvanised (hdg)