Welcome to Würth Slowakia For trade customers only

Smartlock 2 GS pipe clamp without rubber inserts

PIPCLMP-(SMARTLOCK/2GS)-OG-M8/10-(48-51)

Art.-no. 0543905051

EAN 4052703164998

Price for selected packaging unit
Smartlock 2 GS pipe clamp without rubber inserts

Art.-no. 0543905051

Price for selected packaging unit
Quantity
PU
x 75 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For pipe mounting without requirements for acoustic insulation
  • Proven SMARTLOCK fastening for quick and economical fastening of pipes.

  • Pipe clamp can be opened wide, allowing fast and easy pipe insertion, especially when working overhead.

  • Safety catch prevents loss of the screw.

  • M8/M10 combination nut connection.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. grip range (ØD)

48-51 mm

Connection thread (G)

M8 x M10

Metal-band width (BM)

20 mm

Metal belt thickness (tM)

1.5 mm

Permissible load

1.5 kN

Material

Steel

Surface

Zinc plated

Weight

72 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information