Welcome to Würth Slowakia For trade customers only

Smooth PVC plaster tape

Plaster tape, PVC smooth
MASKTPE-REND-WHITE-SMOOTH-30MMX33M

Art.-no. 099240230

EAN 4024835253147

Price for selected packaging unit
Smooth PVC plaster tape

Art.-no. 099240230

Price for selected packaging unit
Quantity
PU
x 60 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Masking tape for protecting smooth surfaces during painting, plastering and varnishing both indoors and outdoors.

Smooth, rugged backing


The tape is not damaged by plaster trowels



Select natural rubber adhesive


Excellent adhesion, even on slightly uneven surfaces



Strong connection between adhesive and carrier tape


This enables residue-free removal

Notice

The surface to be covered must be fully dry and free from dust, grease and oil. After use (max. adhesion period: 6 weeks), the tape should be removed at room temperature (+5 °C to +40 °C) by pulling off at a 45° angle to the edge of the paint or to the plaster in a slow, smooth motion.



Not suitable for natural stone.


Not suitable for oven drying.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for:


Smooth metals and flat and polished surfaces such as most plastics, paints and varnishes



Limited suitability for:


Porous, sanded and rough surfaces that would absorb the adhesive on the tape or physically attack it, e.g. sanded metals. When using on water-based polyurethane acrylic lacquers, nitrocellulose paints with a high percentage of thinner, other chemically aggressive substances and all non-ferrous metals, e.g. copper and aluminium and eloxal and powder-coating, preliminary testing is essential. Otherwise, residues may be left.



Not suitable for:


Any surface with insufficient internal stability, such as poorly adhering varnish or weathered wood. Not suitable for natural stone.



Full compatibility with the surface can only be ensured by carrying out preliminary tests for at least 48 hours under application conditions and correct application

Backing material

PVC-P

Adhesive base

Natural rubber

Width

30 mm

Length

33 m

Colour

White

Thickness of adhesive tape

0.13 mm

Adhesive force on steel (per unit of length)

1.8 N/cm

Elongation at break

150 %

Min./max. processing temperature

5 to 40 °C

Min./max. temperature resistance

-10 to 70 °C

Ultraviolet resistance

Yes

Resistance against

Water, Weather

Shelf life from production/conditions

24 Month / dry and dust-free storage area, 20°C and 50% relative humidity

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information