Snap-on caps GPN 1010
Protective cap GPN 1010
CLAMPCAP-GPN1010-WS17-HEX-NUT
Art.-no.
05981517
EAN 4038898862345
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For protecting bolts and nuts
Optimal corrosion protection.
High design for longer bolt lengths.
Circumferential clamping edge locks in place beneath nut.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Outer diameter (d1) | 24.4 mm |
Interior height (h2) | 25 mm |
Other standard | GPN 1010 |
Material | LDPE - Low density polyethylene |
Colour | Black |
Min./max. temperature resistance | -40 to 60 °C |
Max. short-term temperature resistance | 80 °C |