Welcome to Würth Slowakia For trade customers only

Snap-on caps GPN 1010

Protective cap GPN 1010
CLAMPCAP-GPN1010-WS8-HEX-NUT

Art.-no. 0598158

EAN 4057709043667

Price for selected packaging unit
Snap-on caps GPN 1010

Art.-no. 0598158

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For protecting bolts and nuts

Optimal corrosion protection.


High design for longer bolt lengths.


Circumferential clamping edge locks in place beneath nut.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Outer diameter (d1)

12 mm

Interior height (h2)

10.2 mm

Other standard

GPN 1010

Material

LDPE - Low density polyethylene

Colour

Black

Min./max. temperature resistance

-40 to 60 °C

Max. short-term temperature resistance

80 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information