Snap ring for bearing with ring groove DIN 5417 spring steel plain
DIN 5417 plain spring steel
SNAPRG-DIN5417-SP-D130,0
Art.-no.
04900 130
EAN 4050382443021
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Type | SP 130 |
Suitable for shafts | 130 mm |
Suitable for groove diameter | 125.22 mm |
Internal diameter (d1) | 123.6 mm |
Slot width (e1) | 7 mm |
Width (b1) | 7.21 mm |
Thickness (s1) | 2.82 mm |
Standards | DIN 5417 |
Form | SP |
Material | Spring steel |
Surface | Plain |
RoHS-compliant | Yes |