Welcome to Würth Slowakia For trade customers only

Snap ring for bearing with ring groove

DIN 5417 plain spring steel
SNAPRG-DIN5417-SP-D125,0

Art.-no. 04900 125
EAN 4059608382823

Price for selected packaging unit
Snap ring for bearing with ring groove

Art.-no. 04900 125

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 5417 plain spring steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for shafts

125 mm

Suitable for groove diameter

120.22 mm

Internal diameter (d1)

118.8 mm

Slot width (e1)

7 mm

Width (b1)

7.21 mm

Thickness (s1)

2.82 mm

Standards

DIN 5417

Form

SP

Material

Spring steel