Snap ring for bearing with ring groove
DIN 5417 plain spring steel
SNAPRG-DIN5417-SP-D55,0
Art.-no.
04900 055
EAN 4049557634326
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 5417 plain spring steel
Product information
Datasheets(X)
![]() | |
Type | SP 55 |
Suitable for shafts | 55 mm |
Suitable for groove diameter | 52.6 mm |
Internal diameter (d1) | 51.7 mm |
Slot width (e1) | 4 mm |
Width (b1) | 4.04 mm |
Thickness (s1) | 1.12 mm |
Standards | DIN 5417 |
Form | SP |
Material | Spring steel |
Surface | Plain |
RoHS-compliant | Yes |