Welcome to Würth Slowakia For trade customers only

Snap ring for bore holes DIN 9928, steel plain

DIN 9928 for drill hole plain steel
SNAPRG-DIN9928-D175,0

Art.-no. 0490999175

EAN 4047376755420

Price for selected packaging unit
Snap ring for bore holes DIN 9928, steel plain

Art.-no. 0490999175

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Type

SB 175

Suitable for holes

175 mm

Suitable for groove diameter

177.6 mm

Outer diameter (d1)

179.3 mm

Width (b1)

4 mm

Thickness (s1)

2.5 mm

Standards

DIN 9928

Form

SB

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information