Welcome to Würth Slowakia For trade customers only

Snap ring for bore holes DIN 9928, steel plain

DIN 9928 for drill hole plain steel
SNAPRG-DIN9928-D310,0

Art.-no. 0490999310

EAN 4047376755468

Price for selected packaging unit
Snap ring for bore holes DIN 9928, steel plain

Art.-no. 0490999310

Price for selected packaging unit
Quantity
PU
x 50 pcs
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
Type

SB 310

Suitable for holes

310 mm

Suitable for groove diameter

315 mm

Outer diameter (d1)

318 mm

Width (b1)

7.5 mm

Thickness (s1)

4 mm

Standards

DIN 9928

Form

SB