Snap ring for bore holes DIN 9928, steel plain
DIN 9928 for drill hole plain steel
SNAPRG-DIN9928-D32,0
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Type | SB 32 |
Suitable for holes | 32 mm |
Suitable for groove diameter | 33 mm |
Outer diameter (d1) | 33.4 mm |
Width (b1) | 2.3 mm |
Thickness (s1) | 1.5 mm |
Standards | DIN 9928 |
Form | SB |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
