Snap ring for bore holes DIN 9928, steel plain
DIN 9928 for drill hole plain steel
SNAPRG-DIN9928-D330,0
Art.-no. 0490999330
EAN 4049557959955
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
![]()  | |
Type  | SB 330  | 
Suitable for holes  | 330 mm  | 
Suitable for groove diameter  | 335 mm  | 
Outer diameter (d1)  | 338.2 mm  | 
Width (b1)  | 7.5 mm  | 
Thickness (s1)  | 4 mm  | 
Standards  | DIN 9928  | 
Form  | SB  | 
Material  | Steel  | 
Surface  | Plain  | 
RoHS-compliant  | Yes  | 
