Welcome to Würth Slowakia For trade customers only

Snap ring for bore holes DIN 9928, steel plain

DIN 9928 for drill hole plain steel
SNAPRG-DIN9928-D370,0

Art.-no. 0490999370

EAN 4052712053412

Price for selected packaging unit
Snap ring for bore holes DIN 9928, steel plain

Art.-no. 0490999370

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type

SB 370

Suitable for holes

370 mm

Suitable for groove diameter

375 mm

Outer diameter (d1)

378.5 mm

Width (b1)

7.5 mm

Thickness (s1)

4 mm

Standards

DIN 9928

Form

SB

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information