Welcome to Würth Slowakia For trade customers only

Snap ring shape SB for drill hole

DIN 9928 for drill hole plain steel
SNAPRG-DIN9928-D115,0

Art.-no. 0490999115
EAN 4045727117897

Price for selected packaging unit
Snap ring shape SB for drill hole

Art.-no. 0490999115

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Shape SB, plain steel
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Typ

SB 115

Suitable for holes

115 mm

Suitable for groove diameter

117.3 mm

Außendurchmesser (d1)

118.4 mm

Breite (b1)

3.4 mm

Thickness (s1)

2.5 mm

Standards

DIN 9928

Form

SB

Werkstoff

Steel

Oberfläche