Snap ring shape SB for drill hole
DIN 9928 for drill hole plain steel
SNAPRG-DIN9928-D18,0
Art.-no.
0490999018
EAN 4024835511377
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Shape SB, plain steel
Product information
Datasheets(X)
![]() | |
Type | SB 18 |
Suitable for holes | 18 mm |
Suitable for groove diameter | 18.5 mm |
Outer diameter (d1) | 18.9 mm |
Width (b1) | 1.75 mm |
Thickness (s1) | 1.2 mm |
Standards | DIN 9928 |
Form | SB |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |