Snap ring shape SB for drill hole
DIN 9928 for drill hole plain steel
SNAPRG-DIN9928-D220,0
Register now and access more than 125,000 products
![]() | |
Type | SB 220 |
Suitable for holes | 220 mm |
Suitable for groove diameter | 223 mm |
Outer diameter (d1) | 225.2 mm |
Width (b1) | 5 mm |
Thickness (s1) | 3 mm |
Standards | DIN 9928 |
Form | SB |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Datasheets(X)
CAD data (available after login)