Snap ring shape SB for drill hole
DIN 9928 for drill hole plain steel
SNAPRG-DIN9928-D225,0
Art.-no.
0490999225
EAN 4047376755444
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Shape SB, plain steel
Product information
Datasheets(X)
![]() | |
Type | SB 225 |
Suitable for holes | 225 mm |
Suitable for groove diameter | 228 mm |
Outer diameter (d1) | 230.2 mm |
Width (b1) | 5 mm |
Thickness (s1) | 3 mm |
Standards | DIN 9928 |
Form | SB |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |