Snap ring shape SB for drill hole
DIN 9928 for drill hole plain steel
SNAPRG-DIN9928-D26,0
Art.-no.
0490999026
EAN 4024835511469
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Shape SB, plain steel
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Type | SB 26 |
Suitable for holes | 26 mm |
Suitable for groove diameter | 26.8 mm |
Outer diameter (d1) | 27.2 mm |
Width (b1) | 1.75 mm |
Thickness (s1) | 1.2 mm |
Standards | DIN 9928 |
Form | SB |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |