Snap ring shape SB for drill hole
DIN 9928 for drill hole plain steel
SNAPRG-DIN9928-D270,0
Art.-no.
0490999270
EAN 4049557464220
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Shape SB, plain steel
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Type | SB 270 |
Suitable for holes | 270 mm |
Suitable for groove diameter | 275 mm |
Outer diameter (d1) | 277.7 mm |
Width (b1) | 7.5 mm |
Thickness (s1) | 4 mm |
Standards | DIN 9928 |
Form | SB |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |