Snap ring shape SB for drill hole
DIN 9928 for drill hole plain steel
SNAPRG-DIN9928-D320,0
Art.-no.
0490999320
EAN 4050382132093
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Shape SB, plain steel
Product information
Datasheets(X)
![]() | |
Type | SB 320 |
Suitable for holes | 320 mm |
Suitable for groove diameter | 325 mm |
Outer diameter (d1) | 328.1 mm |
Width (b1) | 7.5 mm |
Thickness (s1) | 4 mm |
Standards | DIN 9928 |
Form | SB |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |