Welcome to Würth Slowakia For trade customers only

Snap ring shape SB for drill hole

DIN 9928 for drill hole plain steel
SNAPRG-DIN9928-D37,0

Art.-no. 0490999037
EAN 4048539310708

Price for selected packaging unit
Snap ring shape SB for drill hole

Art.-no. 0490999037

Price for selected packaging unit
Quantity
PU
x 250 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Shape SB, plain steel
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Type

SB 37

Suitable for holes

37 mm

Suitable for groove diameter

38.2 mm

Outer diameter (d1)

38.8 mm

Width (b1)

2.3 mm

Thickness (s1)

1.5 mm

Standards

DIN 9928

Form

SB

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information