Welcome to Würth Slowakia For trade customers only

Snap ring shape SB for drill hole

DIN 9928 for drill hole plain steel
SNAPRG-DIN9928-D46,0

Art.-no. 0490999046
EAN 4024835511759

Price for selected packaging unit
Snap ring shape SB for drill hole

Art.-no. 0490999046

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Shape SB, plain steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type

SB 46

Suitable for holes

46 mm

Suitable for groove diameter

47.2 mm

Outer diameter (d1)

47.8 mm

Width (b1)

2.3 mm

Thickness (s1)

1.5 mm

Standards

DIN 9928

Form

SB